Shop All Exit Signs
Accuform
Exit Sign, Exit/Salida, 14"X10
Mfr # SBMEXT906VA
Zoro # G1695138
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit/Salida
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMEXT906VA
- Zoro # G1695138
- UPC # 846642007072
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit/Salida |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Sign Legend Color | Red |
Double-Sided | No |
Legend Style | Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | Red |
Description
Spanish-Bilingual Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit/Salida, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1-1/4 Split Key Ring, 100/Bag (40083)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- SUPERIOR GLOVE Sure Knit 13G Glove, M, Pair, PK12 (S13TP3KM)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- ACCUFORM Exit Sign, No Exit, 10"X14 (MADC529VP)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- ACCUFORM Exit Sign, Emergency Exit Only, 7"X10 (MEXT586VP)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1080-RA_14X10)
- Accuform Exit Signs