Shop All Exit Signs
Accuform
Exit Sign, Exit/Salida, 14"X10
Mfr # SBMADC501GF
Zoro # G1723016
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit/Salida
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMADC501GF
- Zoro # G1723016
- UPC # 846642040352
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit/Salida |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.010" |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Red |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Text Color | Red |
Description
Spanish-Bilingual Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit/Salida, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Root Beer Float Yard Sign & Stake outdoor plastic coroplast window, C-2436 Root Beer Float (C-2436 Root Beer Float)
- SCRUB ZONE Scrub Shirt, S, Gray, Womens (70221)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADM630VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VP)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT906VA)
- ACCUFORM Exit Sign, ExitArrow, 10"X14 (MADC534VA)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, White (MEXT583VP)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Aluminum, White (MEXT583VA)
- NMC Exit With Double Arrow, 10X14, Ps Vinyl (M214PB)
- Accuform Signs