Shop All Exit Signs
Accuform
Exit Sign, ExitArrow, 10"X14
Mfr # MADM929VA
Zoro # G1714415
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit (Arrow Right)
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MADM929VA
- Zoro # G1714415
- UPC # 738706903218
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit (Arrow Right) |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Red |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, Roll, 2In W, 108 ft.L (5702)
- CORDOVA DANE Readers Safety Glasses, Clear Frame, Clear Lens, 2.5 Diopter (EBL10S25)
- GASTON MILLE Overshoe, Unisex, Black, 6-1/2 to 10, PR (MFPU-M)
- 3M 8210V Dust Particulate Respirator, N95 with Cool Flow Valve, 10Dispenser, 10PK (50051131497110)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, White (MEXT583VP)
- ACCUFORM IMO Safety Sign, Picto Only, 6"X6 (MLMR142GE)
- ACCUFORM Exit Sign (219098-7X10S)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT906VA)
- ACCUFORM Emergency Exit Sign, English, 36" W, 24" H, Plastic, White (MEXT599VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADM630VP)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- Accuform Exit Signs