Shop All Exit Signs
Accuform
Exit Sign, ExitArrow, 10"X14
Mfr # MADC534VS
Zoro # G1719735
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit (Arrow Right)
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MADC534VS
- Zoro # G1719735
- UPC # 846642004330
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit (Arrow Right) |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Symbol and Text |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Red |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 332 Series, 10PK (40651-00000-10)
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADM486VS)
- ACCUFORM SAFETY SIGN EMERGENCY EXIT KEEP FRMEXT554VP (FRMEXT554VP)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Aluminum, White (MEXT583VA)
- ACCUFORM Exit Sign, Emergency Exit, 3-1/2"X10 (MLEX524GF)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- NMC Not An Exit Sign (M27RB)
- Accuform Signs