Shop All Exit Signs
Accuform
Exit Sign, Exit, 24"X36
Mfr # MEXT511VP
Zoro # G1713724
original price:
$56.00
20% off
new price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 36"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MEXT511VP
- Zoro # G1713724
- UPC # 846642045319
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 36" |
Height | 24" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Color | Red |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 24 In., Width 36 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-CE-10091)
- ACCUFORM Caution Safety Label, LEQM780XVE (LEQM780XVE)
- ERGODYNE ProFlex 800 Glove Liners, Black, Large (16106)
- DUPONT Hooded Disposable Coverall, M, 25 PK, White, SMS, Zipper (PB127SWHMD002500)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, Red (MADM485VP)
- ACCUFORM Exit Sign, Exit/Salida, 14"X10 (SBMEXT906VA)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- ACCUFORM Exit Sign, Not An Exit, 7"X10 (MEXT910VP)
- ACCUFORM Exit Sign, ExitArrow, 10"X14 (MADC534VA)
- ACCUFORM IMO Safety Sign, Picto Only, 6"X6 (MLMR142GE)
- LYLE Danger Sign, 5inx7in, Reflective Sheeting (U3-1319-RD_7X5)
- Accuform Signs