Shop All Exit Signs
Accuform
Exit Sign, Exit, 10"X14
Mfr # MEXT906VA
Zoro # G1713907
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MEXT906VA
- Zoro # G1713907
- UPC # 846642008055
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- HHIP 1/4 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0004)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR02)
- MCR SAFETY Leather Gloves, PR (MU3664M)
- ACCUFORM BILINGUAL SAFETY SIGN EXIT SBMADC500MGF (SBMADC500MGF)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Vinyl, Yellow (MEXT527GF)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VP)
- ACCUFORM Exit Sign, Alarm Will Sound, 10"X14 (MEXT921VP)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- Accuform Exit Signs