Shop All Exit Signs
Accuform
Exit Sign, Exit, 10"X14
Mfr # MADC501GP
Zoro # G1715045
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MADC501GP
- Zoro # G1715045
- UPC # 846642040147
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.070" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
Double-Sided | No |
Sign Legend Color | Red |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- NEXTTEQ Smoke Generator, PK10 (50811000-310N)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X60' (2560R)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 7" H, Aluminum, White (MEXT556VA)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT519VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- ACCUFORM SAFETY SIGN FIRE EXIT KEEP CLEAR MEXT574XT (MEXT574XT)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1087-RD_10X7)
- Accuform Signs