Shop All Exit Signs
Accuform
Exit Sign, Emergency Exit Only, 10"X14
Mfr # MEXT918VP
Zoro # G1713706
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MEXT918VP
- Zoro # G1713706
- UPC # 846642061272
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Exit Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Color | Red |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-511)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (7031)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Unplug When Not In Use Or Left Unattended Sign, Landscape (OS-NS-A-1014-L-18779)
- SAFETY WORKS Ear Plugs Foam Dispenser (SW10151070)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADM630VP)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- ACCUFORM BILINGUAL SAFETY SIGN EXIT SBMADC500MGF (SBMADC500MGF)
- ACCUFORM Exit Sign (219098-7X10S)
- NMC Emergency Exit Sign, 14 in W, 10 in H, Rigid Plastic (D500RB)
- Accuform Signs