Shop All Exit Signs
Accuform
Exit Sign, Emergency Exit, 7"X10
Mfr # MEXT559VP
Zoro # G1727268
original price:
$9.06
13% off
new price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MEXT559VP
- Zoro # G1727268
- UPC # 46642592084
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
OSHA Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Symbol and Text |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | White |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Climbing Green Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1306)
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (33-3765E/8M)
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- ACCUFORM Exit Sign, Keep Area Clear, 7"X10 (MEXT554VP)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- ACCUFORM Exit Sign, Emergency Exit Only, 7"X10 (MEXT586VP)
- ACCUFORM MEXT906VS Safety Sign, EXIT, 10 X 14, Vinyl (MEXT906VS)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM SAFETY SIGN FIRE EXIT KEEP CLEAR MEXT574XT (MEXT574XT)
- CONDOR Exit Sign, English, 36" W, 24" H, Vinyl, White (480L90)
- Accuform Signs