Shop All Exit Signs
Accuform
Exit Sign, Alarm Will Sound, 10"X14
Mfr # MEXT921VP
Zoro # G1714817
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only Alarm Will Sound
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MEXT921VP
- Zoro # G1714817
- UPC # 846642083397
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit Only Alarm Will Sound, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-3X)
- NEVS Label, Blank Direct Thermal 1" x 1-1/2" (LBW-0127)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- SAFETY WORKS 10PK PainPest PreFilter (SWX00323-2)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VP)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- ACCUFORM Exit Sign, Not An Exit, 7"X10 (MEXT910VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VA)
- ACCUFORM Exit Sign, ExitArrow, 10"X14 (MADC534VA)
- ACCUFORM Exit Sign, Emergency Exit, 3-1/2"X10 (MLEX524GF)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- Accuform Exit Signs