Shop All Sign Holders
Accuform
Evacuation Map Holder, DTA269
Mfr # DTA269
Zoro # G211675131
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glow Plastic
- Height 16.125 in
- Width 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # DTA269
- Zoro # G211675131
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 16.125 in |
Width | 17.25 in |
Details
Material | Glow Plastic |
Description
Accuform Evacuation Map Holder, Series LumiGlow, 11 x 17 in Insert, 0118 in Acrylic FacePlastic Back, Clear Glass, 1634 x 1714 in See where to safely escape in an emergency in any light condition even in the dark LumiGlow evacuation map holder 2 displays map for quick evacuation New tamperresistant design keeps your evacuation map secure High performance, 0118 in Clear Acrylic front face protects evacuation map from damage and photoluminescent Plastic back allows it to glow in the dark The border is printed with Clear bold letters, allowing the letters to glowinthedark also Border letters and map appear white in regular light conditions Preassembled evacuation map holder 2 is Mounted on durable 0187 in polyCarbonate material and has holes in each Corner to easily Mount to wall with no assembly required Hardware included It is designed to accommodate Clear transparency film inserts sold separately Simply print map from your computer onto Clear insert and slide into the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Ahead Sign, 24" x 12", DG3 FYG (373-01758)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- HENSCHEL Voyager Breezer Hat, XXL (5220-95 2XL)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XS, Cobalt Blue, 100 Pack (N190)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- ACCUFORM REFLECTIVE POST STRIP FLUORESCENT LIME FRN325 (FRN325)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- MONTOUR LINE Sign 8.5 x 11 in. H Pol. Brass, PLS WAIT HERE FOR THE NEXT AVL CASHIER (FS200-8511-H-PB-PLSWAITCASH)
- Accuform Signs