Accuform

Evacuation Map Holder, DTA268


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Accuform Evacuation Map Holder, Series LumiGlow, 812 x 11 in Insert, 0118 in Acrylic FacePlastic Back, Clear Glass, 12 x 1112 in See where to safely escape in an emergency in any light condition even in the dark LumiGlow evacuation map holder 2 displays map for quick evacuation New tamperresistant design keeps your evacuation map secure High performance, 0118 in Clear Acrylic front face protects evacuation map from damage and photoluminescent Plastic back allows it to glow in the dark The border is printed with Clear bold letters, allowing the letters to glowinthedark also Border letters and map appear white in regular light conditions Preassembled evacuation map holder 2 is Mounted on durable 0187 in polyCarbonate material and has holes in each Corner to easily Mount to wall with no assembly required Hardware included It is designed to accommodate Clear transparency film inserts sold separately Simply print map from your computer onto Clear insert and slide into the holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.