Shop All Sign Holders
Accuform
Evacuation Map Holder, 17 in. x 11 in.
Mfr # DTA243
Zoro # G7843613
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 in x 11 in
- Width 11 in
- Mounting Style Surface
- Material Polycarbonate
- Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # DTA243
- Zoro # G7843613
- UPC # 846642050450
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 17 in x 11 in |
Width | 11 in |
Height | 17 in |
Overall Height | 22 1/8 in |
Overall Width | 11 1/8 in |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 17 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Polycarbonate |
Color | Clear |
Includes | (4) Rounded Corners with Holes, Mounting Hardware |
Product Type | Evacuation Map Holder |
Mounting Method | Screw |
Description
Evacuation Map Holder, Mounting Style Surface, Size 17 in x 11 in, Overall Height 22 1/8 in, Overall Width 11 1/8 in, Material Polycarbonate, Color Clear, Includes (4) Rounded Corners with Holes, Mounting Hardware
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., PR (G99CRBERLGMA)
- CARHARTT Hooded Sweatshirt, Navy, XL Tall (K121-472 XLG TLL)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Blue, 100PK (BLKC-MSPE-DSL-BL)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-7)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA241)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA242)
- ACCUFORM Map Holder, Fits 11 x 17 In Map (DTA204)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA238)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- Accuform Sign Holders