Shop All Sign Holders
Accuform
Evacuation Map Holder, 17 in. x 11 in.
Mfr # DTA242
Zoro # G8410787
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 in x 11 in
- Width 11 in
- Mounting Style Surface
- Height 17 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # DTA242
- Zoro # G8410787
- UPC # 846642050467
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 17 in x 11 in |
Width | 11 in |
Height | 17 in |
Overall Height | 22 1/8 in |
Overall Width | 11 1/8 in |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 17 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Polycarbonate |
Color | Clear |
For Use With | Evacuation Maps |
Includes | (4) Rounded Corners with Holes, Mounting Hardware |
Product Type | Evacuation Map Holder |
Mounting Method | Screw |
Description
Evacuation Map Holder, Mounting Style Surface, Size 17 in x 11 in, Overall Height 22 1/8 in, Overall Width 11 1/8 in, Material Polycarbonate, Color Clear, Includes (4) Rounded Corners with Holes, Mounting Hardware
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Black-M (10179-31-1-BLK-M)
- TOP DOG Die Cut Apron, 45", 8 mil, Red (81014)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (11-816)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8954B)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- ACCUFORM Map Holder, Fits 11 x 17 In Map (DTA204)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA241)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- 3M Nylon Washers, 3/8" ID HINW-1, 7/8", PK100 (HINW-1)
- Accuform Signs