Shop All Sign Holders
Accuform
Evacuation Map Holder, 11 in. x 17 in.
Mfr # DTA241
Zoro # G7947484
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 in x 17 in
- Width 17 in
- Mounting Style Surface
- Material Polycarbonate
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # DTA241
- Zoro # G7947484
- UPC # 846642050436
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 11 in x 17 in |
Width | 17 in |
Height | 11 in |
Overall Width | 17 1/4 in |
Overall Height | 16 1/8 in |
Compatible Sheet Width | 17 in |
Compatible Sheet Height | 11 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Polycarbonate |
Color | Clear |
Includes | (4) Rounded Corners with Holes, Mounting Hardware |
For Use With | Evacuation Maps |
Product Type | Evacuation Map Holder |
Mounting Method | Screw |
Description
Evacuation Map Holder, Mounting Style Surface, Size 11 in x 17 in, Overall Height 16 1/8 in, Overall Width 17 1/4 in, Material Polycarbonate, Color Clear, Includes (4) Rounded Corners with Holes, Mounting Hardware
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Portrait Lead Containing Material, Portrait (OS-DS-D-57-V-1070)
- SIGNMISSION OSHA Notice Sign, Fire Extinguisher Inside, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-12597)
- OPTIMUM TECHNOLOGIES Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll (625GBM100)
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- ACCUFORM Map Holder, Fits 11 x 17 In Map (DTA204)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA238)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA240)
- ACCUFORM Quik Sign Fold-Ups® Stand, 30-1/2x26 in, Plastic (PFK321)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- Accuform Sign Holders