Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 2-1/2" H, Vinyl
Mfr # TDK608XVE
Zoro # G1704789
original price:
$3.39
5% off
new price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Write on Surface No
- Height 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDK608XVE
- Zoro # G1704789
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | M-8 Mechanical |
Material | vinyl |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Grommet Material | No Grommet |
Legend/Background Color | White/Purple |
Legend Color | White |
Background Color | Purple |
Legend Style | Symbol and Text |
Description
Energy Source ID Tag, Material Vinyl, Legend M-8 Mechanical, Height 2-1/2 In., Width 2-1/2 In., Header No Header, Legend Color White, Background Color Purple, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (2KTT2)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ401VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF404VPE)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK5 (MLT609LPM)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR474)
- ACCUFORM Accuform Warning Tag, RP-Plastic, 25/Pack (MWGT205PTP)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- NMC Lockout Center (LOB1Y)
- Accuform Safety Tags & Identification