Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 2-1/2" H, Vinyl
Mfr # TDK301XVE
Zoro # G1700458
product price: $4.89
/ea
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Write on Surface No
- Height 2 1/2 in
- Standards 29 CFR 1910.147(c)(4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDK301XVE
- Zoro # G1700458
- UPC # 846642521677
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 2 1/2 in |
Width | 2 1/2 in |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | E-1 Electric |
Material | vinyl |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Legend Color | White |
Legend Style | Symbol and Text |
Legend/Background Color | White/Red |
Background Color | Red |
Grommet Material | No Grommet |
Description
Energy Source ID Tag, Material Vinyl, Legend E-1 Electric, Height 2 1/2 in, Width 2 1/2 in, Header No Header, Legend Color White, Background Color Red, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10150222)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (BD110PF)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL (65042)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1268-NA_14x10 (U7-1268-NA_14x10)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl (TDK302XVE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-5 (TDF705VPE)
- ACCUFORM LOCKOUT TAGOUT SAFETY LABELS 3 LLKT501XVE (LLKT501XVE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR114)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend: E-(1 to 10) Electric (TDK320XVR)
- NMC Danger Out Of Service Tag, Pk25 (RPT146G)
- Accuform Safety Tags & Identification