Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 2-1/2" H, Plastic
Mfr # TDK401VPE
Zoro # G1705543
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # TDK401VPE
- Zoro # G1705543
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | G-1 Gas |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Grommet Material | No Grommet |
Legend Color | black |
Legend Style | Symbol and Text |
Withstand Pull Force | 50 lb |
Legend/Background Color | Black/Yellow |
Background Color | Yellow |
Description
Energy Source ID Tag, Material Plastic, Legend G-1 Gas, Height 2-1/2 In., Width 2-1/2 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color Black, Background Color Yellow, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8, W, PR (P89940)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MUG-05-XL)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR470)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend: E-(1 to 10) Electric (TDK320XVR)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic, Grommet Material: No Grommet (TDK502VPE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK501VPE)
- NMC Flammable Dot Placard Sign, 1301 3, Pk10 (DL186TB10)
- Accuform Safety Tags & Identification