Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 2-1/2" H, Plastic
Mfr # TDK106VPE
Zoro # G1705595
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDK106VPE
- Zoro # G1705595
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | CG-6 Control Gravity |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Withstand Pull Force | 50 lb |
Shape | Rectangle |
Legend/Background Color | White/Red |
Grommet Material | No Grommet |
Legend Color | White |
Legend Style | Symbol and Text |
Background Color | Red |
Description
Energy Source ID Tag, Material Plastic, Legend CG-6 Control Gravity, Height 2-1/2 In., Width 2-1/2 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Red, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- ENCON Hydrosep Water Treatment Additive, 4PK (PLS726)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR114)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK501VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-1 (TDF901VPE)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK401VPE)
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- ACCUFORM Tags By-The-Roll, Danger Do Not, 6-1/4x3 in, Cardstock, 100/RL (TAR106)
- NMC Explosives 1.2B 1 Dot Placard Sign, Pk10 (DL90TB10)
- Accuform Safety Tags & Identification