Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 2-1/2" H, Plastic, Legend: W-4 Water
Mfr # TDK904VPE
Zoro # G1698376
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Legend Color White
- Legend/Background Color White/Green
- Background Color Green
- Standards 29 CFR 1910.147(c)(4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDK904VPE
- Zoro # G1698376
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 2-1/2" |
Hole Size | 3/16" |
Height | 2-1/2" |
Details
Item | Energy Source ID Tag |
Material | Plastic |
Legend Color | White |
Legend/Background Color | White/Green |
Background Color | Green |
Standards | 29 CFR 1910.147(c)(4) |
Withstand Pull Force | 50 lb |
Header | No Header |
Legend | W-4 Water |
Write on Surface | No |
Grommet Material | No Grommet |
Legend Style | Symbol and Text |
Description
Energy Source ID Tag, Material Plastic, Legend W-4 Water, Height 2-1/2 In., Width 2-1/2 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Green, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- NMC Stop Sign, 18" W, 18" H, Plastic (TM34R)
- KINCO Leather Gloves, Insulated, LimeGreen, XL, PR (1939KW-XL)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF503VPE)
- ACCUFORM LOCKOUT BOX ONLY STOPOUT DELUXE LOCKOUT KSB021 (KSB021)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF703VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- ACCUFORM LOCKOUT TAGOUT SAFETY LABELS 3 LLKT501XVE (LLKT501XVE)
- NMC Danger Do Not Operate This Bilingual Tag, Pk10 (SPLOTAG10)
- Accuform Safety Tags & Identification