Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 2-1/2" H, PK10, Legend/Background Color: White/blue
Mfr # TDK720VPR
Zoro # G1698184
product price: $37.29
/pk 10, $3.73/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDK720VPR
- Zoro # G1698184
- UPC # 846642523732
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | P-(1 to 10) Pneumatic |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Withstand Pull Force | 50 lb |
Background Color | Blue |
Legend Color | White |
Legend/Background Color | White/blue |
Legend Style | Symbol and Text |
Grommet Material | No Grommet |
Description
Energy Source ID Tag, Material Plastic, Legend P-(1 to 10) Pneumatic, Height 2-1/2 In., Width 2-1/2 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Blue, Legend Style Symbol and Text, Write on Surface No, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W09 (472W09)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Pink (313016)
- BRADY Pipe Marker, Water, 2 In.H, 73942 (73942)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-3 (TDF303VPE)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic, Grommet Material: No Grommet (TDK502VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF501VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ402VPE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- NMC Stop Employees Only (SS5R)
- Accuform Lockout Tagout