Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Vinyl
Mfr # TDF308XVE
Zoro # G1697073
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF308XVE
- Zoro # G1697073
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | E-8 |
Material | vinyl |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Background Color | White |
Legend/Background Color | Red/white |
Grommet Material | No Grommet |
Legend Color | Red |
Legend Style | Symbol and Text |
Description
Energy Source ID Tag, Material Vinyl, Legend E-8, Height 1-1/2 In., Width 3 In., Header No Header, Legend Color Red, Background Color White, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Clear Anti-Fog, Scratch-Resistant (11-11001-02)
- ERGODYNE 817WP XL Black Reinforced Thermal Waterproof Winter Work Gloves (17375)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X00250C)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF301XVE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR470)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR416)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR478)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF508VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF301VPE)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105646)
- Accuform Safety Tags & Identification