Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Vinyl, Legend: E-2
Mfr # TDF302XVE
Zoro # G1698288
original price:
$3.39
5% off
new price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF302XVE
- Zoro # G1698288
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | E-2 |
Material | vinyl |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Grommet Material | No Grommet |
Legend Color | Red |
Legend/Background Color | Red/white |
Background Color | White |
Legend Style | Symbol and Text |
Description
Energy Source ID Tag, Material Vinyl, Legend E-2, Height 1-1/2 In., Width 3 In., Header No Header, Legend Color Red, Background Color White, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- PYRAMEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (S9910STMRG)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Universal, Camouflage (6700)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF308XVE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF303XVE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF304XVE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- ACCUFORM STOPOUT SLIDE ft N LOCK ITEM KDD282 (KDD282)
- NMC Meet Federal/State Osha Standards Tag, Pk25 (SPT3)
- Accuform Lockout Tagout