Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic
Mfr # TDF907VPE
Zoro # G1702996
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF907VPE
- Zoro # G1702996
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | W-7 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Withstand Pull Force | 50 lb |
Background Color | Green |
Legend Style | Symbol and Text |
Legend Color | White |
Legend/Background Color | White/Green |
Grommet Material | No Grommet |
Description
Energy Source ID Tag, Material Plastic, Legend W-7, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Green, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG4S/8)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- FRONTLINE Parapet Adjustable Non-Penetrating Anchor (ROP16)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-2 (TDF902VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-1 (TDF901VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDJ420VPR)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR480)
- ACCUFORM CHAIN LOCKOUT KIT STYLE BOX ONLY KSK606 (KSK606)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR416)
- NMC Organic Peroxide Blank 5.2 Red/Yellow, Pk100 (DL18BTB100)
- Accuform Safety Tags & Identification