Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic
Mfr # TDF703VPE
Zoro # G1703556
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF703VPE
- Zoro # G1703556
- UPC # 740171834652
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | P-3 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Legend/Background Color | White/blue |
Grommet Material | No Grommet |
Background Color | Blue |
Legend Style | Symbol and Text |
Legend Color | White |
Withstand Pull Force | 50 lb |
Description
Energy Source ID Tag, Material Plastic, Legend P-3, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Blue, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- LYLE Clearance Marker Traffic Sign, 12 in H, 6 in W, Aluminum, Vertical Rectangle, No Text, OM-3R-6HA (OM-3R-6HA)
- PORTWEST Outcoach Jacket, L (S555)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-4 (TDF704VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-5 (TDF705VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF701VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDF720VPR)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ403VPE)
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- ACCUFORM Ladder Climb Preventer, 8 (KLB426)
- Accuform Lockout Tagout