Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic
Mfr # TDF702VPE
Zoro # G1703468
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF702VPE
- Zoro # G1703468
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | P-2 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Legend Style | Symbol and Text |
Withstand Pull Force | 50 lb |
Grommet Material | No Grommet |
Background Color | Blue |
Legend/Background Color | White/blue |
Legend Color | White |
Description
Energy Source ID Tag, Material Plastic, Legend P-2, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Blue, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Recordable Injury Occurred Here 16in Non-Slip Floor Marker, 16 in L, 16 in H, 12PK (FD-2-C-16-12PK-99900)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHLG002500)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (NL-339)
- ULTRATECH Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1321 NOT DRILLED)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl, Legend: E-2 (TDF302XVE)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR470)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF308XVE)
- ACCUFORM STOPOUT SLIDE ft N LOCK ITEM KDD282 (KDD282)
- NMC Four Digit 2734 Placard (DL178BTB)
- Accuform Safety Tags & Identification