Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic
Mfr # TDF508VPE
Zoro # G1696687
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF508VPE
- Zoro # G1696687
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | H-8 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Legend Color | White |
Background Color | Brown |
Legend Style | Symbol and Text |
Withstand Pull Force | 50 lb |
Legend/Background Color | White/Brown |
Grommet Material | No Grommet |
Description
Energy Source ID Tag, Material Plastic, Legend H-8, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Brown, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- PIP Hi-Visibility Jacket, Hood, Zipper, L (333-1550-LY/L)
- KINCO GLOVES DRVR PEARL WHT M (92-M)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75105/10)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF503VPE)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK5 (MLT609LPM)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK401VPE)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- NMC Danger Electrician Lock-Out Tag, Pk10 (LOTAG16)
- Accuform Safety Tags & Identification