Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic
Mfr # TDF504VPE
Zoro # G1696696
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF504VPE
- Zoro # G1696696
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | H-4 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Legend Color | White |
Background Color | Brown |
Legend Style | Symbol and Text |
Grommet Material | No Grommet |
Legend/Background Color | White/Brown |
Withstand Pull Force | 50 lb |
Description
Energy Source ID Tag, Material Plastic, Legend H-4, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Brown, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Surge Bib Deep Royal W/Black Web (3128-82W1)
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1322-EG_12x18 (T1-1322-EG_12x18)
- BROTHER Continuos Label Stock (BMSLT402)
- WELLS LAMONT Extra Large Hydrahyde Cowhide Leather Work Glove (7392095)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF508VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF501VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl, Legend: G-2 (TDF402XVE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF308XVE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR480)
- NMC Do Not Remove This Tag No Remover Esta, Pk25 (RPT113)
- Accuform Lockout Tagout