Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic
Mfr # TDF301VPE
Zoro # G1699505
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF301VPE
- Zoro # G1699505
- UPC # 846642513085
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | E-1 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Background Color | White |
Withstand Pull Force | 50 lb |
Legend Color | Red |
Grommet Material | No Grommet |
Legend Style | Symbol and Text |
Legend/Background Color | Red/white |
Description
Energy Source ID Tag, Material Plastic, Legend E-1, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color Red, Background Color White, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness, 479T98 (479T98)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP19 (35YP19)
- JOHN DEERE HighDexterity Work Gloves, Men's, XL, Reinforced Thumb, Shirred Cuff, SpandexSynthetic Leather (JD86018-XL)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR416)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF404VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: G-1 (TDF401VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-5 (TDF705VPE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR480)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF501VPE)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk10 (DL130TB10)
- Accuform Safety Tags & Identification