Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-2
Mfr # TDF902VPE
Zoro # G1703127
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF902VPE
- Zoro # G1703127
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | W-2 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Background Color | Green |
Legend Style | Symbol and Text |
Legend Color | White |
Grommet Material | No Grommet |
Legend/Background Color | White/Green |
Withstand Pull Force | 50 lb |
Description
Energy Source ID Tag, Material Plastic, Legend W-2, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Green, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Hinged Knee Brace - Black (SUP1046)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- BULLARD Spectrum Respirator - Low Pressure - Large (10BSPEC35L)
- ZORO SELECT Biodegradable Flagging Tape, Blue, 100 ft (BDB-200)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF907VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-1 (TDF901VPE)
- ACCUFORM Circuit Breaker Tag, Do Not Operate, PK25 (KDD166)
- ACCUFORM LOCKOUT TAGOUT SAFETY LABELS 3 LLKT501XVE (LLKT501XVE)
- ACCUFORM TAGS BYTHEROL L OK TO USE PFCARDSTOC SBTAR719 (SBTAR719)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: CG-4 (TDF104VPE)
- NMC Dot Placard Sign, 1993 Residue 3, Pk10 (DL84BTB10)
- Accuform Lockout Tagout