Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-1
Mfr # TDF901VPE
Zoro # G1703118
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Symbol and Text
- Standards 29 CFR 1910.147(c)(4)
- Height 1-1/2"
- Material Plastic
- Hole Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF901VPE
- Zoro # G1703118
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Hole Size | 3/16" |
Width | 3" |
Details
Legend Style | Symbol and Text |
Standards | 29 CFR 1910.147(c)(4) |
Material | Plastic |
Item | Energy Source ID Tag |
Withstand Pull Force | 50 lb |
Legend Color | White |
Legend | W-1 |
Legend/Background Color | White/Green |
Write on Surface | No |
Background Color | Green |
Grommet Material | No Grommet |
Header | No Header |
Description
Energy Source ID Tag, Material Plastic, Legend W-1, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Green, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 8-1/2, D, Black, Plain, PR (77040 -BLK 8.5)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1HV-PK (7198-1HV-PK)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246527)
- TINGLEY Protective Waterproof Footwear, Men 10, PR (27211)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-2 (TDF902VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF907VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-4 (TDF704VPE)
- ACCUFORM TAGS BYTHEROL L OK SAFE FOR USE TAR304 (TAR304)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic, Grommet Material: No Grommet (TDK502VPE)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl, Legend: E-3 Electric (TDK303XVE)
- NMC Stop (Octagon), 24X24, .063 Alum (TM13H)
- Accuform Safety Tags & Identification