Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic, Legend: T-8
Mfr # TDF808VPE
Zoro # G1702847
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Hole Size 3/16"
- Write on Surface No
- Height 1-1/2"
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF808VPE
- Zoro # G1702847
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Hole Size | 3/16" |
Height | 1-1/2" |
Width | 3" |
Details
Header | No Header |
Item | Energy Source ID Tag |
Legend | T-8 |
Write on Surface | No |
Legend/Background Color | White/Black |
Standards | 29 CFR 1910.147(c)(4) |
Legend Color | White |
Legend Style | Symbol and Text |
Withstand Pull Force | 50 lb |
Grommet Material | No Grommet |
Material | Plastic |
Background Color | Black |
Description
Energy Source ID Tag, Material Plastic, Legend T-8, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Black, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (PROPLUS15.5HM)
- REFRIGIWEAR Mask Silver Magic Open Hole Black (0057RBLKOSA)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (109S0310CH)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XL (48-73-8653)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10, Material: Plastic (TDF320VPR)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF303XVE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ708VPE)
- ACCUFORM Danger Tag, 3-1/4"WX5-3/4"H, PK25 (MLT600LPP)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100, Legend: Do Not Operate Maintenance Department (TAR406)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic, Grommet Material: No Grommet (TDK502VPE)
- Accuform Safety Tags & Identification