Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-5
Mfr # TDF705VPE
Zoro # G1703565
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF705VPE
- Zoro # G1703565
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | P-5 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Legend/Background Color | White/blue |
Withstand Pull Force | 50 lb |
Legend Style | Symbol and Text |
Grommet Material | No Grommet |
Background Color | Blue |
Legend Color | White |
Description
Energy Source ID Tag, Material Plastic, Legend P-5, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Blue, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22134 (TCRSL2-22134)
- TIMBERLAND PRO Womens PRO(R) Hightower 6" AlloyT (TB0A1KIT214)
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- LYLE Cylinder Handling Warning Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU6-0050-ND_7X5 (LCU6-0050-ND_7X5)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-9 (TDF709VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDF720VPR)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF701VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ401VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ708VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-3 (TDF303VPE)
- NMC Danger Unsafe Do Not Use Signed By___ Date___Tag, Pk25 (RPT34CG)
- Accuform Safety Tags & Identification