Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic, Legend: M-6
Mfr # TDF606VPE
Zoro # G1703276
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Pull Force 50 lb
- Write on Surface No
- Hole Size 3/16"
- Header No Header
- Legend/Background Color White/Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF606VPE
- Zoro # G1703276
- UPC # 846642514549
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Hole Size | 3/16" |
Height | 1-1/2" |
Width | 3" |
Details
Withstand Pull Force | 50 lb |
Write on Surface | No |
Legend | M-6 |
Item | Energy Source ID Tag |
Header | No Header |
Legend/Background Color | White/Purple |
Legend Style | Symbol and Text |
Background Color | Purple |
Material | Plastic |
Standards | 29 CFR 1910.147(c)(4) |
Legend Color | White |
Grommet Material | No Grommet |
Description
Energy Source ID Tag, Material Plastic, Legend M-6, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Purple, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Keep This Lab Clean With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-13876)
- CONDOR First Aid Sign, 14" Wx10" H, 0.004" Thick, 471U57 (471U57)
- FLOODSAX Sandless Sandbag, 5 gal. Absorbent, Cotton Hydrophilic, Nylon Edge Stitch, 20 in L, 19 in W, White (FS5R)
- JACKSON SAFETY Wire Face Shield Mesh 8x15.5x0.02 Reusable Shape C Bound (29055)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ402VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- ACCUFORM OSHA CAUTION TAGS BYTHEROLL TAR136 (TAR136)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF702VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ401VPE)
- NMC Danger Do Not Operate Tag, Pk25 (LLT3)
- Accuform Lockout Tagout