Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, PK10
Mfr # TDF720VPR
Zoro # G1703538
product price: $34.79
/pk 10, $3.48/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TDF720VPR
- Zoro # G1703538
- UPC # 846642515164
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | P-(1 to 10) |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Background Color | Blue |
Withstand Pull Force | 50 lb |
Legend Style | Symbol and Text |
Legend/Background Color | White/blue |
Grommet Material | No Grommet |
Legend Color | White |
Description
Energy Source ID Tag, Material Plastic, Legend P-(1 to 10), Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Blue, Legend Style Symbol and Text, Write on Surface No, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X4X60BYL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A7, PR (27-0513B/8M)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown/Black, Leather, TPR (LDMP-C75-012)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF703VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF701VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF702VPE)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl, Legend: E-3 Electric (TDK303XVE)
- ACCUFORM LOCKOUT TAGOUT SAFETY LABELS 3 LLKT501XVE (LLKT501XVE)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10 (TDK320VPR)
- NMC Dot Placard Sign, 2920 8 Corrosive, Pk10 (DL184TB10)
- Accuform Safety Tags & Identification