Shop All Fire Signs
Accuform
Emergency Sign, Weather Shelter Area, 8X8, Height: 6"
Mfr # PSP141
Zoro # G1713846
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Severe Weather Shelter Area
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP141
- Zoro # G1713846
- UPC # 846642045777
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Details
Item | Emergency Sign |
Header | No Header |
Legend | Severe Weather Shelter Area |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
ANSI Compliant | Yes |
Double-Sided | Yes |
Sign Legend Color | Green |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Includes | Mounting screws and self-adhesive foam tape |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Text Color | Green |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Severe Weather Shelter Area, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - Large (12 Pairs) (48-22-8902B)
- INDUSTRIAL SCIENTIFIC Docking Station, Tango TX1, CloudConnected (18109330-131)
- PIP Nitrile Coated Gloves, Palm Coverage, Blue/White, L, 12PK (34-C229/L)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- ACCUFORM Fire Extinguisher Sign, 10X14", ENG (MLFX541GP)
- ACCUFORM Notice Sign, 6 x 6In, GRN/Glow WHT, SYM, IMO, Sign Shape: Square (MLMR120GE)
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R, Width: 14" (SBPSP391)
- ACCUFORM Bilingual Fire Extinguisher Sign (219160-24X8P)
- ACCUFORM Fire Extinguisher Sign, 8X8", PS, ENG (PSP726)
- ACCUFORM Fire Alarm Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English (PSP730)
- Accuform Fire Signs