Shop All Facility Signs
Accuform
Emergency Sign, 8X8", BK, BL/WHT, PS, ENG, PSP257
Mfr # PSP257
Zoro # G1730007
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Tornado Shelter
- Width 8 in
- Height 8 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP257
- Zoro # G1730007
- UPC # 846642045760
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | Emergency Sign |
Header | No Header |
Legend | Tornado Shelter |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
Sign Legend Color | Blue |
Double-Sided | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Includes | Mounting screws and self-adhesive foam tape |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | Blue |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (88-390)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X30 (101257-041-38-30)
- 3M TEKK PROTECTION Protectr Hearing Headset (90537-6DC)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MVHR331VA)
- ACCUFORM Slip-Gard Round Floor Sign, 17"X17", MFS713 (MFS713)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XV (FRMFEX524XV)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP633 (PSP633)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Thickness: 0.100", PSP437 (PSP437)
- HY-KO House For Sale Die Cut Sign 9" x 14", 5PK (A22120)
- Accuform Facility Signs