Shop All Facility Signs
Accuform
Emergency Sign, 8X10", BK, BL/Glow, ENG, PSP465
Mfr # PSP465
Zoro # G1729587
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Tornado Shelter
- Width 8 in
- Height 8 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PSP465
- Zoro # G1729587
- UPC # 846642060930
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | Emergency Sign |
Header | No Header |
Legend | Tornado Shelter |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.100 in |
Double-Sided | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Sign Legend Color | Blue |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Text Color | Blue |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown, Navy (GB00437 W 110)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (2VLA3)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Legend: Clean Up Spills Immediately, MHSK835VS (MHSK835VS)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMSMK806VA)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP712 (PSP712)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, MQTL709VP (MQTL709VP)
- NMC Full Cylinders Ready For Use Sign, M744RB (M744RB)
- Accuform Facility Signs