Shop All Facility Signs
Accuform
Emergency Sign, 6X8-1/2", BK, BL/WHT, PS, Height: 6", PSP146
Mfr # PSP146
Zoro # G1729903
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Tornado Shelter
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PSP146
- Zoro # G1729903
- UPC # 846642045753
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Details
Item | Emergency Sign |
Header | No Header |
Legend | Tornado Shelter |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
Double-Sided | Yes |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Blue |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
OSHA Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Legend Style | Symbol and Text |
Sign Legend Text Color | Blue |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 2XL (3881X2)
- KLEIN TOOLS Safety Glasses Hard Case (60176)
- IMPACTO Overshoes, 2XS, Steel, PR (TTUXXS)
- 5S SUPPLIES PPE Required Beyond this Point - Floor Sign 30in x 18in (PPE REQUIRED-FLOOR SIGN)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- ACCUFORM Safety Sign SHIPPING LEFT ARROW 7 in (MVHR595VA)
- ACCUFORM Quality Control Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MQTL901VS)
- ACCUFORM Spanish-Bilingual L-Shape Sign, 12"X9", SBPSP751 (SBPSP751)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMSMK806VP)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Boiler Emergency Shutoff Sign, Portrait (OS-NS-D-710-V-10373)
- Accuform Signs