Shop All Fire Signs
Accuform
Emergency Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English, Spanish
Mfr # SBPSP442
Zoro # G1698053
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas
- Width 9 in
- Height 12 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBPSP442
- Zoro # G1698053
- UPC # 846642060954
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Emergency Sign |
Header | No Header |
Legend | Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English, Spanish |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | Yes |
Includes | Mounting screws and self-adhesive foam tape |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas, Printed Language English, Spanish, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 6 Unisex Black (VW49T-6)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- CAROLINES TREASURES Japanese Chin Impress Indoor and Outdoor Mat- 24 x 36 in. (MH1050JMAT)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R (SBPSP444)
- ACCUFORM FDC REFLECTIVE SIGN FIRE DEPARTMENT MEXG542XL (MEXG542XL)
- ACCUFORM Fire Extinguisher Sign, 6 in Height, 24 in Width, Vinyl, Rectangle, English (PSR273)
- ACCUFORM CO2 FIRE EXTINGUISHER SYSTEMS MFXG647VS (MFXG647VS)
- ACCUFORM Fire Alarm Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English (PSP730)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Vinyl, Rectangle (SBMFXG934VS)
- ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG516XT (MEXG516XT)
- Accuform Signs