Shop All Facility Signs
Accuform
Emergency Information Sign, 7"X10", MLFE538GF
Mfr # MLFE538GF
Zoro # G1729124
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______
- Height 7"
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLFE538GF
- Zoro # G1729124
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Emergency Information Sign |
Header | No Header |
Legend | Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______ |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.010" |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Double-Sided | No |
Sign Legend Color | Red |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Red |
Description
Emergency Information Sign, Sign Subject Matter Information, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Clear Lens (BK110)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Large (RU65001L)
- IRONLACE Paracord 550 Shoelace, 45", White, PR1 (550-45-01)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD928VS (MFSD928VS)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- ACCUFORM 7X10", BL and BK/WHT, PLSTC, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VP (MCAW806VP)
- ACCUFORM Housekeeping Sign, 7"X10", Plastic, MHSK928VP (MHSK928VP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: First Aid Station, PSP723 (PSP723)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- Accuform Facility Signs