Shop All Exit Signs
Accuform
Emergency Exit Sign, English, 36" W, 24" H, Plastic, White
Mfr # MEXT903VP
Zoro # G1718195
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Evacuation Route
- Width 36"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MEXT903VP
- Zoro # G1718195
- UPC # 846642045357
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 36" |
Height | 24" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Evacuation Route |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
ANSI Compliant | Yes |
Double-Sided | No |
Legend Style | Symbol and Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Red |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 24 in, Width 36 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11377-00000-20)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY99)
- C-LINE PRODUCTS Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4 x 2-1/2, Gray, PK100 (87701-BX)
- SHOWA Chemical Resistant Glove, 15 mil, Sz 6, PR (730-06)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT519VP)
- ACCUFORM Exit Sign, ExitArrow, 10"X14 (MADC534VA)
- ZING EXIT Sign, Left Arrow, 10X14" Adhesive (2082S)
- Accuform Signs