Shop All Exit Signs
Accuform
Emergency Exit Sign, English, 36" W, 24" H, Plastic, White
Mfr # MEXT599VP
Zoro # G1718728
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Evacuation Route
- Width 36"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MEXT599VP
- Zoro # G1718728
- UPC # 846642045395
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 36" |
Height | 24" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Evacuation Route |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Red |
Legend Style | Symbol and Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 24 in, Width 36 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO ST-1 1 in. Letter & Number Stencil Set (300197)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Smoke In This Area, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-15482)
- LYLE Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1192-RD_10X14 (U5-1192-RD_10X14)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- ACCUFORM Exit Sign, No Exit, 10"X14 (MADC529VP)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- ACCUFORM Exit Sign, Emergency Exit, 3-1/2"X10 (MLEX524GF)
- ACCUFORM BILINGUAL SAFETY SIGN EXIT SBMADC500MGF (SBMADC500MGF)
- SIGNMISSION OSHA Notice Sign, Boiler Room Mechanical Room Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-10374)
- Accuform Signs