Shop All Fire Signs
Accuform
Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English
Mfr # PSP714
Zoro # G1720426
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Alarm
- Width 4 in
- Height 24 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP714
- Zoro # G1720426
- UPC # 846642060015
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 24 in |
Details
Item | Emergency Alarm Sign |
Header | No Header |
Legend | Emergency Alarm |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.100 in |
ANSI Compliant | Yes |
Sign Legend Color | Yellow |
Double-Sided | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Legend Style | Symbol and Text |
Sign Legend Text Color | Yellow |
Description
Emergency Alarm Sign, Sign Subject Matter Fire Equipment, Height 24 in, Width 4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Emergency Alarm, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- ALLEN CO 5' Highly Reflective Flagging Cord, Orange (470)
- HONEYWELL NORTH Conversion Kit (8404-H5)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- ACCUFORM Fire Alarm Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (MFXG448VP)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL, Width: 4" (MFXG551GF)
- ACCUFORM FIRE SAFETY SIGN EMERGENCY SHUTOFF MFXG541XV (MFXG541XV)
- ACCUFORM Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, L-Shaped, English (PSP426)
- ACCUFORM Fire Extinguisher Sign, 18X4", AL, ENG (MFXG584VA)
- ACCUFORM Fire Extinguisher Sign, 14 in Height, 5 in Width, Vinyl, Rectangle, English (MFXG556VS)
- NMC Fire Extinguisher Sign, 8 in Height, 14-1/2 in Width, Pvc (VS11W)
- Accuform Signs