Shop All Fire Signs
Accuform
Emergency Alarm Sign, 12 in Height, 9 in Width, Plastic, L-Shaped, English
Mfr # PSP415
Zoro # G1724188
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Alarm Station
- Width 9 in
- Height 12 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP415
- Zoro # G1724188
- UPC # 846642045982
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Emergency Alarm Sign |
Header | No Header |
Legend | Emergency Alarm Station |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | L-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | Yes |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Emergency Alarm Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Emergency Alarm Station, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto Toes2Go T2G Steel Toe Cap, Medium (8-13) (T2G M)
- ALLEGRO INDUSTRIES Back Support, Nylon, Large (7115-03)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- NMC Electrical Marker, 240 Volts, Pk25 (JL22006O)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- ACCUFORM FIRE EMERGENCY HYDRANT RINGS MFH800YL (MFH800YL)
- ACCUFORM Fire Extinguisher Sign, 14 in Height, 5 in Width, Vinyl, Rectangle, English (MFXG556VS)
- ACCUFORM Bilingual Fire Extinguisher Sign (219160-24X8P)
- ACCUFORM Fire Extinguisher Sign, 18X4", WHT/R (MFXG545VP)
- BRADY Fire Extinguisher Sign, 18 in Height, 4 1/2 in Width, Plastic, Rectangle, English (SP184L)
- Accuform Signs