Shop All Fire Signs
Accuform
Emergency Alarm Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English
Mfr # PSP326
Zoro # G1723323
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Alarm Station
- Width 14 in
- Height 12 in
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP326
- Zoro # G1723323
- UPC # 846642045975
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 12 in |
Details
Item | Emergency Alarm Sign |
Header | No Header |
Legend | Emergency Alarm Station |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Includes | Mounting screws and self-adhesive foam tape |
Double-Sided | Yes |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Emergency Alarm Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 14 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Emergency Alarm Station, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22JJ48)
- MILLER ELECTRIC Bandanna, Black, One Size Fits All, Cotton (250904)
- KYORENE 13g Gray Kyorene Graphene A6 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-600 (L))
- ACCUFORM Fire Extinguisher Sign, 8X8", WHT/R, PS (PSP729)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP392)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL, Width: 4" (MFXG551GF)
- ACCUFORM Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Height: 6" (MLMR140GX)
- ACCUFORM Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English (PSP714)
- ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG516XV (MEXG516XV)
- NMC Flammable Keep Flames And Heat Away Sign, 7 in Height, 10 in Width, Rigid Plastic (M427R)
- Accuform Fire Signs