Shop All Right-To-Know and Hazardous Materials
Accuform
Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK
Mfr # MHZW505PSP
Zoro # G3809827
product price: $8.65
/pk 25, $0.35/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Text
- Material Paper
- Language English
- Shape Square
- Legend/Background Color Blue, Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW505PSP
- Zoro # G3809827
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Legend Style | Text |
Item | DOT Handling Label |
Material | Paper |
Language | English |
Shape | Square |
Legend/Background Color | Blue, Red/White |
Write on Surface | No |
Legend Color | Blue |
Header | No Header |
Legend | Drained Used Oil Filters |
Background Color | Red, White |
Self-Adhesive | Yes |
Color | Blue and Red on White |
Handling Label/Placard Type | Waste |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Message | Drained Used Oil Filters |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Drained Used Oil Filters, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 25, Background Color Red, White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Proper PPE Required, 10in X 7in Decal, 10" W, 7" H, Landscape, Proper PPE Required Sign (OS-NS-D-710-L-17898)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (118S0048CH)
- CONDOR Heat Resist. Gloves, Ylw/Wht, L, Cotton, PR (2AK66)
- ACCUFORM Binder, Red/White, 10-5/8 in. W, English (ZRS632)
- ACCUFORM Right-To-Know Center, Bilingual, 30 in. H (SBZRS729)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25 (MHZW11PSP)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCASLP)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJPSL)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK25 (MHZW11EVP)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- Accuform Right-To-Know and Hazardous Materials