Shop All Hazmat Shipping Kits
Accuform
DOT Placard, Radioactive, 10-3/4x10-3/4 in, Plastic
Mfr # MPL701VP1
Zoro # G4166224
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10-3/4"
- Height 10-3/4"
- Material Rigid Styrene
- Language English
- Message Radioactive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL701VP1
- Zoro # G4166224
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Material | Rigid Styrene |
Language | English |
Message | Radioactive |
Hazard Class | Class 7 (Radioactive) |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Placard, Message Radioactive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 51Lx49Wx73H (B2254998)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500 (01345)
- TWIGGY CURVE BLADE SCISSORS BLU (35650)
- KYOCERA KYOCERA COMP ECOSYS P3055DN (TK-3182)
- BOX PACKAGING Global Industrial„¢ One 1 Gal. Plastic Jug Haz Mat Shipper Kit, 6"L x 6"W x 12-3/4"H (HAZ1130)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BSC PREFERRED 11-3/8 x 8-3/16 x 12-3/8'' 2 F-Style Shipper Kit (HAZ1121)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 1/Each (HAZFS1G)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- Accuform Shipping & Moving Boxes