Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 6 POISON MPL601VP100
Mfr # MPL601VP100
Zoro # G711712510
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL601VP100
- Zoro # G711712510
- UPC # 846642034726
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Material | Plastic |
Description
Accuform DOT PLACARD HAZARD CLASS 6 POISON MPL601VP100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-50-WD)
- VP RACING FUELS 5.5 GAL YELLOW VP UTILITY JUG (3552-CA)
- 3M Over-The-Head 27 dB, Black (7000009669)
- HONEYWELL Eyewash Station Dust Cover, 14-1/2" L (32-000522-0000)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- LABELMASTER Corrosive Placard, UN 1790, PK25 (ZEZ41790)
- Accuform Vehicle Placards