Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 52 MPL504VP25
Mfr # MPL504VP25
Zoro # G911988852
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 1.25 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL504VP25
- Zoro # G911988852
- UPC # 846642036515
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 1.25 in |
Sign Material | Plastic |
Description
Accuform DOT PLACARD HAZARD CLASS 52 MPL504VP25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal (19F395)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" (20901)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W826)
- MONTOUR LINE Sign Frame Floor Standing 8.5 x 11 in. V Polished Brass Steel (FSE200-8511-V-PB)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL301MG1 (MPL301MG1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM DOT PLACARD MARINE POLLUTANT 10 34 MPL907VS1 (MPL907VS1)
- STRANCO Vehicle Plcard, Radioctve with Picto, PK10 (DOTP-0051-V10)
- Accuform Vehicle Placards